Beli digital door lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Samsung Digital Door Lock Smart IoT WiFi (Kunci Pintu Digital)
    Mulai

    Rp9.199.900

    Samsung Digital Door Lock Smart IoT WiFi (Kunci Pintu Digital)
    Deskripsi:
    SMART IoT-WiFi Digital Door Lock. The most advanced door opening technology. A Premium model with fingerprint recognition and Smartphone app services. English Version from authorised distributor of Samsung Digital Door Lock Local use in Singapore with IMDA approval.
    atribut:
    • Applicable Door Thickness (mm): 38-80
    • Color: Silver
    • Fingers: 100
    • Power Source: Battery AA (x8)
    • Outer Body Dimension (WxHxD) (mm): 86.2x391x68.5
    • Inner Body Dimension (WxHxD) (mm): 88x392.1x63.8
    • Access Mode: Mobile App, NFC(Android Only), PIN, Fingerprint, RFID Card, Mechanical Key
    • Battery Life: Approximately 10 months (Average 10 times per day)
    • Door to Gate Allowance (mm): 70
  2. HAFELE Digital Door Lock (Kunci Pintu Elektronik)
    Mulai

    Rp1.499.900

    HAFELE Digital Door Lock (Kunci Pintu Elektronik)
    Deskripsi:
    Functionality- Auto lock & manual lock- 2 management modes: Residential and Master mode- Fake PIN code (PIN Scramble)- External/Internal dual locking mode- Auto lock and Auto relock after 7s- Burglar (Break-in / Damage) Alarm- Low-battery warning by sound- Volume control- High temperature alert- Failed locking alarm function- Auto lockout for 1 minute after 5 consecutively failed logins
  3. Paloma Digital Door Lock TUYA (Kunci Pintu Digital)
    Mulai

    Rp2.199.900

    Paloma Digital Door Lock TUYA (Kunci Pintu Digital)
    Deskripsi:
    Smart Digital Lock· fingerprint, RFID card, PIN code· mechanical key· 9 admins & 291 users· PALOMA Smart, TUYA Smart, Smart Life· privacy toggle· backup port micro-USB· alkaline AA 4pcs· tempered glass· aluminium alloy
    atribut:
    • Material: Aluminium Alloy
  4. SEYVEN Smart Deadbolt Lock for Glass Door (Kunci Pintu Kaca Digital)
    Mulai

    Rp2.299.900

    SEYVEN Smart Deadbolt Lock for Glass Door (Kunci Pintu Kaca Digital)
    Deskripsi:
    Seyven smart door lock tipe gl-lock ini cocok dipasang di pintu kaca pada ruangan kantor anda. Dengan fitur pintarnya, smart door lock ini akan otomatis terkunci setiap kali pintu tertutup sehingga kamu juga tidak perlu lagi repot mengunci ruangan seusai jam kantor.
    atribut:
    • Power Supply: 4 AA Alkaline Batteries
    • Unlock Time (s): 1.5
    • Unlock Method: APP, Pin, Card, Fingerprint
    • Fingerprint Capacity (pcs): 100
    • Color: Black
    • Compatible for: Glass Door
    • Application: SEYVEN
    • Card Capacity (pcs): 100
    • Minimum Door Thickness (mm): 80
    • Minumum Distance Between Glass (cm): 0.4
    • Minumum Frame Width (cm): 8
    • Pin Capacity (pcs): 100
  5. FUJIYAMA Smart Door Lock (Kunci Pintu Digital)
    Mulai

    Rp819.900

    FUJIYAMA Smart Door Lock (Kunci Pintu Digital)
    atribut:
    • Fingerprint: Semiconductor capacitive high resolution
    • Material: #45 Steel with Acrylic touch panel
  6. Samsung Digital Door Lock (Kunci Elektronik) 3 Ways
    Mulai

    Rp20.999.900

    Samsung Digital Door Lock (Kunci Elektronik) 3 Ways
    atribut:
    • Battery: 8 AA alkaline 1.5 V batteries (12V)
    • Color: Black
  7. YALE Digital Door Lock Fingerprint (Kunci Fingerprint)
    Mulai

    Rp7.099.900

    YALE Digital Door Lock Fingerprint (Kunci Fingerprint)
    Deskripsi:
    Yale YDM3115 Card/ Keypad Digital Door LockTo get peace of mind, you need to secure yourself, your home and your personal belongings.Yale Digital Door Locks take care of all this so that you can enjoy your life without any worries.In these pro
    atribut:
    • Lock Type: Mortise Lock Type
    • Proximity Cards: 4 (up to 40 cards)
    • Mechanical Keys: 2
    • PIN Code: 6-12 Digits
    • Color: Silver
    • Front Body Dimension: 29.8x72x344mm (without lever)
    • Back Body Dimension: 36x72x344mm (without lever)
    • Backset (mm): 60/70mm
    • Door thickness: Suitable for 40-95mm steel and wooden door
  8. SMC 5-port Solenoid Valve SQ124 Series
    Mulai

    Rp1.799.900

    SMC 5-port Solenoid Valve SQ124 Series
    atribut:
    • Number of Ports: 5
    • Suitable fluid: Air
  9. Nobleza Digital Door Lock Set
    Mulai

    Rp789.900

    Nobleza Digital Door Lock Set
    atribut:
    • Color: Black
  10. EATON Contactor relay 3 → 6 A 1 bag of 5
    Mulai

    Rp18.999.900

    EATON Contactor relay 3 → 6 A 1 bag of 5
    Deskripsi:
    Eaton contactor relays are primarily used for AC operation. Operates at 230V 50/60Hz. Operating temperature range: -25 → 50°C
    atribut:
    • AS ONE Part Number: 65-7304-49
  11. Termic Smart Fingerprint Door Lock (Kunci Pintu Digital)
    Mulai

    Rp1.199.900

    Termic Smart Fingerprint Door Lock (Kunci Pintu Digital)
    Deskripsi:
    Design Kekinian dan cocok untuk pintu manapun.Dilengkapi dengan 4 Metode Pembukaan Pintu- Fingerprint sensor- Passcode- RFID Card- Kunci Manual
    atribut:
    • Color: Black
    • Fingerprint Storage Capacity (pcs): 50
    • The Number Of Unlocks (times): > 15000000
    • Scan Time (s): < 0.5
    • The False Admission Rate (%): <0.00004
    • The Rejection Rate (%): <0.15
    • Battery: 3xAA
    • Comparison Method: Fingerprint, password, swipe card
    • Dimensions (LxWxH) (cm): 6x2x24.5
    • Operating Temperature (°C): -40 to 80
    • Scope of Application: Security doors, wooden doors, stainless steel doors, copper doors
  12. YALE Premium Fingerprint Digital Door Lock
    Mulai

    Rp15.999.900

    YALE Premium Fingerprint Digital Door Lock
    atribut:
    • Fingerprint: Up tp 20
    • PIN Code: 6-12 Digits
    • Mechanical Keys: 2
    • Backset (mm): 60mm
    • Applicable Door Range: 40-80mm
    • Mix.Color: Black-Silver
  13. THK LM Guide HSR Block SS Type
    Mulai

    Rp1.499.900

    THK LM Guide HSR Block SS Type
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and endplates incorporated in the LM block allow the balls to circulate. Since retainer plates hold the balls, they do not fall off even if the LM rail is pulled out (except mod els HSR 8, 10 and 12). Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion. [4-way Equal Load]Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications. [High Rigidity Type]Since balls are arranged in four rows in a well-balanced manner, a large preload can be applied and the rigidity in four directions can easily be increased. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [High Durability]Even under a preload or excessive biased load, differential slip of balls does not occur. As a result, smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved. [Stainless Steel Type also Available] A special type which LM block, LM rail and balls are made of stainless steel is also available.
    atribut:
    • Contamination Protection: With end seal + side seal + inner seal
  14. HAFELE Digital Door Lock ER4800-TC
    Mulai

    Rp3.299.900

    HAFELE Digital Door Lock ER4800-TC
    Deskripsi:
    Hafele Digital Door Lock - Rim Lock ER4800Residential Digital Lock - ER4800 by Hafele- is an electronic lock for residential areas, operated by Pin code, magnetic card. Suitable for wooden doors, door thickness: 40 - 50mm, Set comes with 2 small magnetic cards 35 x 25 mm in size
    atribut:
    • For Door Thickness (mm): 40-50
  15. KEND Digital Door Lock
    Mulai

    Rp3.999.900

    KEND Digital Door Lock
    Deskripsi:
    Opening by: - RFID Card - Pin Code - Mechanical Key
    atribut:
    • Color: Black
  16. Bardi Smart Door Lock
    Mulai

    Rp2.599.900

    Bardi Smart Door Lock
    Deskripsi:
    BARDI Smart Door Lock merupakan gagang pintu berikut kunci keamanan yang dapat dibuka melalui aplikasi, kartu RFID, PIN, fingerprint, dan kunci tradisional.BARDI Smart Door Lock sudah memiliki IP Rating IP54, yaitu proteksi terhadap tampias hujan dan kotoran debu, tetapi tidak tahan terhadap curahan hujan (Splash-Proof bukan Waterproof).BARDI Smart Door Lock menggunakan Baterai AA x4 pcs, sehingga pengguna dapat langsung membobok pintu dan memasang saja tanpa perlu ada penarikan kabel. BARDI Smart Door Lock sudah dilengkapi dengan notifikasi level battery, sehingga pengguna dapat mengetahui level battery dan dapat mengganti battery sebelum mati total.
    atribut:
    • Door thickness (cm): >4
    • Min. Cavity Depth (mm): 100
    • Waterproof: IP54
Daftar Harga digital door lock Terbaru October 2026
Samsung Digital Door Lock Smart IoT WiFi (Kunci Pintu Digital)Rp9.199.900
HAFELE Digital Door Lock (Kunci Pintu Elektronik)Rp1.499.900
Paloma Digital Door Lock TUYA (Kunci Pintu Digital)Rp2.199.900
SEYVEN Smart Deadbolt Lock for Glass Door (Kunci Pintu Kaca Digital)Rp2.299.900
FUJIYAMA Smart Door Lock (Kunci Pintu Digital)Rp819.900
Samsung Digital Door Lock (Kunci Elektronik) 3 WaysRp20.999.900
Nobleza Digital Door Lock (Kunci Pintu Digital)Rp1.199.900
YALE Digital Door Lock Fingerprint (Kunci Fingerprint)Rp7.099.900
Delile Digital Door Smart Lock (Kunci Pintu Digital)Rp839.900
SMC 5-port Solenoid Valve SQ124 SeriesRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait